MACLEAN POWER SYSTEMS #J8493

Ground Clamp, 8 - 1/0 AWG, Bronze, 3/4 in. Rod

SKU: 66271111635
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Ground Clamp
Application: Cable to Rod
Material: Bronze
Rod Size: 3/4 in. Rod
AWG Min: 8
AWG Max: 1/0
Description
Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Rod; Material - Bronze; Rod Size - 3/4 in. Rod; AWG Min - 8 AWG; AWG Max - 1/0 AWG