Menu Search

EATON CROUSE-HINDS SERIES #GCS46

Ground Clamp, Copper Alloy

SKU: 66227704055
Manufacturer Series: GCS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Ground Clamp
Application: Connect Bare Copper Wire To Water Pipe
Material: Copper Alloy
Description
Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Connect Bare Copper Wire To Water Pipe, Re-Bar, Ground Rod or Copper Water Tubing For Grounding; Material - Copper Alloy; Additional Information - Clamping Range: 1-1/4 - 2 in.; Manufacturer Series - GCS
Additional Info: Clamping Range: 1-1/4 - 2 in.