Menu Search
DOTTIE #26SWV

Ground Clamp, (1) Cable to Pipe, Swivel Type, Bronze w/Steel Hardware, 1/2 to 1" IPS

SKU # 78100210042
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Armored Cable to Pipe/Rod
Connection Type: (1) Cable to Pipe
Installation: 2-Screw Clamp to Pipe
Material: Bronze with Steel Hardware
IPS Size: 1/2 to 1" IPS
Nominal OD: 0.840 - 1.315" OD
AWG Min: 10 sol
AWG Max: 6 sol

Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Armored Cable to Pipe/Rod; Connection Type - (1) Cable to Pipe, Swivel Type; Installation - 2-Screw Clamp to Pipe, 2-Screw Wire Connector; Material - Bronze w/Steel Hardware; IPS Size - 1/2 to 1" IPS; Nominal OD - 0.840 - 1.315" OD; AWG Min - 10 sol; AWG Max - 6 sol