Menu Search
DOTTIE #1001

Ground Clamp, (1) Cable Parallel to Pipe, Bronze w/Steel Hardware, 2-1/2 to 4" IPS

SKU # 78100210027
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel to Pipe
Installation: 2-Screw Clamp to Pipe
Material: Bronze with Steel Hardware
IPS Size: 2-1/2 to 4" IPS
Nominal OD: 2.875 - 4.500" OD
AWG Min: 10 sol
AWG Max: 2 str

Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Pipe/Rod; Connection Type - (1) Cable Parallel to Pipe; Installation - 2-Screw Clamp to Pipe, 1-Screw Wire Connector; Material - Bronze w/Steel Hardware; IPS Size - 2-1/2 to 4" IPS; Nominal OD - 2.875 - 4.500" OD; AWG Min - 10 sol; AWG Max - 2 str