Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Clamp, Grounding Rod, 8 sol - 1/0 str AWG

SKU: 78285630588
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Ground Clamp
Application: Cable to Rod
Connection Type: (1) Cable Parallel to Rod
Installation: Loop
Rod Size: 5/8"
AWG Min: 8 sol
AWG Max: 1/0 str
Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Rod; Connection Type - (1) Cable Parallel to Rod; Installation - Loop, 1-Hex Head Screw; Rod Size - 5/8"; AWG Min - 8 sol; AWG Max - 1/0 str