Menu Search
Grounding-Bonding Clamps, Conduit-Rod Clamp, Grounding Rod, 3/4 in. Rod, 4 AWG

CADDY FASTENERS #GTP181L

Clamp, Grounding Rod, 3/4 in. Rod, 4 AWG

SKU #78285653772
Manufacturer Series: GT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Connector Type: Ground Clamp
Application: Cable to Rod
Rod Size: 3/4 in.
Nominal OD: 0.682 in. OD
AWG Max: 4

Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Rod; Rod Size - 3/4 in.; Nominal OD - 0.682 in. OD; AWG Max - 4 AWG; Manufacturer Series - GT