Ground Clamp, Copper Alloy, 1-1/2 in. IPS

SKU: 78181023898
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Ground Clamp
Application: Cable to Rod
Material: Copper Alloy
IPS Size: 1-1/2 in. IPS
Rod Size: 1-5/8 to 1-7/8 in. Rod
Manufacturer Series: Series GG
Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Rod, Tube; Material - Copper Alloy; IPS Size - 1-1/2 in. IPS; Rod Size - 1-5/8 to 1-7/8 in. Rod; Additional Information - Dimension: 1.50 in. L x 3.25 in. W x 3.50 in. H; Manufacturer Series - Series GG
Additional Info: Dimension: 1.50 in. L x 3.25 in. W x 3.50 in. H