Menu Search
Grounding-Bonding Clamps, Conduit-Rod Ground Clamp, (1) Strap-Mount Hub to Pipe, Bronze w/Steel Hardware, 1/2 to 1" IPS

BURNDY #C11CSH2

Ground Clamp, (1) Strap-Mount Hub to Pipe, Bronze w/Steel Hardware, 1/2 to 1" IPS

SKU #78181014248
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Ground Clamp
Application: Threaded Conduit to Pipe
Connection Type: (1) Strap-Mount Hub to Pipe
Installation: 2-Screw Clamp & 3/4" Hub on Strap
Material: Bronze with Steel Hardware
IPS Size: 1/2 to 1" IPS
Nominal OD: 0.840 - 1.315" OD
AWG Min: 6 sol
AWG Max: 4/0 str