Menu Search
BURNDY #C8

Ground Clamp, (1) Cable Parallel to Pipe, Bronze Alloy, 4-1/2 to 6 in. IPS

SKU # 78181014233
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Cable to Pipe or Tube
Connection Type: (1) Cable Parallel to Pipe
Installation: 2-Screw Connector to Pipe
Material: Bronze Alloy
IPS Size: 4-1/2 to 6 in. IPS
AWG Min: 10
AWG Max: 2

Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Pipe or Tube; Connection Type - (1) Cable Parallel to Pipe; Installation - 2-Screw Connector to Pipe, 1-Screw Wire Connector; Material - Bronze Alloy; IPS Size - 4-1/2 to 6 in. IPS; AWG Min - 10 AWG; AWG Max - 2 AWG