Menu Search
Grounding-Bonding Clamps, Conduit-Rod Ground Clamp, (1) Cable Parallel or 90-Deg to Pipe, Copper Alloy w/Steel Hardware, 6" IPS

BURNDY #GAR3906

Ground Clamp, (1) Cable Parallel or 90-Deg to Pipe, Copper Alloy w/Steel Hardware, 6" IPS

SKU #78181023405
Manufacturer Series: GAR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel or 90 Degree to Pipe
Installation: U-Bolt to Pipe
Material: Copper Alloy with Steel Hardware
IPS Size: 6" IPS
Nominal OD: 6.625" OD
AWG Min: 4 sol
AWG Max: 4/0 str