Menu Search

BURNDY #GAR1834

Ground Clamp, (1) Cable Parallel or 90-Deg to Pipe, Copper Alloy, 2 in. IPS

SKU: 78181023540
Manufacturer Series: GAR
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel or 90 Degree to Pipe
Installation: U-Bolt to Pipe
Material: Copper Alloy
IPS Size: 2 in. IPS
Rod Size: 2 to 2-3/8 in. Rod
AWG Min: 500mcm
AWG Max: 300mcm
Description
Burndy wire to rebar conductor. For parallel or 90 degrees copper cable connection to rod or pipe with the same connector. High copper alloy ground connector for joining a range of cable, parallel or at right angles to rod or tube. Especially good for fence posts. High copper alloy cast body with Durium U-bolts, nuts and lockwashers, permit entire connection to be buried in ground or concrete without danger of corrosion. One-wrench installation. Acceptable for direct burial.
Additional Info: Dimensions: 2.38 in. L x 4.06 in. W x 5.25 in. H