Menu Search
Grounding-Bonding Clamps, Conduit-Rod Ground Clamp, (1) Cable Parallel or 90-Deg to Pipe, Copper Alloy, 1/4" IPS

BURNDY #GAR1129

Ground Clamp, (1) Cable Parallel or 90-Deg to Pipe, Copper Alloy, 1/4" IPS

SKU #78181023140
Manufacturer Series: GAR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel or 90 Degree to Pipe
Installation: U-Bolt to Pipe
Material: Copper Alloy
IPS Size: 1/4" IPS
Rod Size: 1/2" Rod
Nominal OD: 0.500" OD
AWG Min: 2/0 sol
AWG Max: 250mcm

Additional Info: Hardware: Durium Silicon Bronze. Application: Fence Post Ground Connector