Menu Search

BURNDY #GAR1434

Ground Clamp, (1) Cable Parallel or 90-Deg to Pipe, Copper Alloy, 1/2 to 3/4" IPS

SKU: 78181023220
Manufacturer Series: GAR
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel or 90 Degree to Pipe
Installation: U-Bolt to Pipe
Material: Copper Alloy
IPS Size: 1/2 to 3/4" IPS
Rod Size: 7/8 to 1" Rod
Nominal OD: 0.840 - 1.000" OD
AWG Min: 300mcm
AWG Max: 500mcm
Additional Info: Hardware: Durium Silicon Bronze. Application: Fence Post Ground Connector