Menu Search
Grounding-Bonding Clamps, Conduit-Rod Ground Clamp, (1) Cable Parallel or 90-Deg to Pipe, Copper Alloy, 1-1/4" IPS

BURNDY #GAR1634

Ground Clamp, (1) Cable Parallel or 90-Deg to Pipe, Copper Alloy, 1-1/4" IPS

SKU #78181023380
Manufacturer Series: GAR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel or 90 Degree to Pipe
Installation: U-Bolt to Pipe
Material: Copper Alloy
IPS Size: 1-1/4" IPS
Nominal OD: 1.375 - 1.500" OD
AWG Min: 300mcm
AWG Max: 500mcm

Additional Info: Hardware: Durium Silicon Bronze. Application: Fence Post Ground Connector