Menu Search
Grounding-Bonding Clamps, Conduit-Rod Clamp, Mechanical Grounding Rod, 1/2 in. Rod

BURNDY #GRC12

Clamp, Mechanical Grounding Rod, 1/2 in. Rod

SKU #78181023094
Manufacturer Series: GRC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Ground Clamp
Application: Cable to Rod
Connection Type: (1) Cable Parallel to Rod
Installation: Loop
Material: Copper Alloy
Rod Size: 1/2" Rod
Nominal OD: 0.500" OD
AWG Min: 10 sol
AWG Max: 2 str

Additional Info: Screw Type: Hex Head