Menu Search

BURNDY #GRL5

Clamp, Grounding Rod, 10 - 2 AWG, 5/8 in. Rod

SKU: 78181005182
Manufacturer Series: GRL
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Ground Clamp
Application: Cable to Rod
Connection Type: (1) Cable Parallel to Rod
Installation: Loop
Material: Copper
Rod Size: 5/8" ROD
AWG Min: 10
AWG Max: 2
Description
Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Rod, Direct Burial; Connection Type - (1) Cable Parallel to Rod; Installation - Loop, 1-Screw; Material - Copper; Rod Size - 5/8" ROD; AWG Min - 10 AWG; AWG Max - 2 AWG; Manufacturer Series - GRL