Menu Search
Grounding-Bonding Clamps, Conduit-Rod Clamp, Ground; Copper Alloy; 1-1/4 to 2 in. IPS

BURNDY #GAR3903TC

Clamp, Ground; Copper Alloy; 1-1/4 to 2 in. IPS

SKU #78181024111
Manufacturer Series: GAR
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Mounted Terminal Parallel or 45-Deg or 90-Deg to Pipe
Installation: U-Bolt to Pipe
Material: Copper Alloy
IPS Size: 1-1/4 to 2 in. IPS
Nominal OD: 1.660 - 2.380 in. OD

Type GAR-TC is a high-conductivity copper ground connector that features a pre-drilled pad, allowing a 2-hole compression terminal to be directly connected to water pipe as well as structural and reinforcing rod shapes. Universal acceptance of several sizes of cylindrical shapes makes this suitable for industrial construction and maintenance work as well as telecommunications grounding. Terminal may be mounted parallel, 45 or 90 deg to the pipe. Acceptable for direct burial.

Additional Info: Dimensions: 2.50 in. L x 4.00 in. W x 4.75 in. H