Menu Search
Grounding-Bonding Clamps, Conduit-Rod Ground Clamp, (1) Cable Parallel to Pipe, Bronze, 1/2 to 1 in. IPS

BRIDGEPORT FITTINGS #DB-1308

Ground Clamp, (1) Cable Parallel to Pipe, Bronze, 1/2 to 1 in. IPS

SKU #78174702408
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Connector Type: Ground Clamp
Application: Armored Cable to Pipe
Connection Type: (1) Cable Parallel to Pipe
Material: Bronze
IPS Size: 1/2 to 1 in. IPS
AWG Min: 4 sol
AWG Max: 8 sol

Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Armored Cable to Pipe; Connection Type - (1) Cable Parallel to Pipe; Material - Bronze; IPS Size - 1/2 to 1 in. IPS; AWG Min - 4 sol; AWG Max - 8 sol; Additional Information - Finish: Plain

Additional Info: Finish: Plain