Menu Search
Grounding-Bonding Clamps, Conduit-Rod Clamp, Grounding Rod, 5/8 in. Rod, 0.625 in. OD
BRIDGEPORT FITTINGS #GRC-63

Clamp, Grounding Rod, 5/8 in. Rod, 0.625 in. OD

SKU # 78174701352 Manufacturer Series: GRC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Ground Clamp
Application: Cable to Rod
Connection Type: (1) Cable Parallel to Rod
Installation: Loop
Material: Brass
Rod Size: 5/8" Rod
Nominal OD: 0.625" OD
AWG Min: 10 sol
AWG Max: 2 str

Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Rod, Direct Burial; Connection Type - (1) Cable Parallel to Rod; Installation - Loop, 1-Screw; Material - Brass; Rod Size - 5/8" Rod; Nominal OD - 0.625" OD; AWG Min - 10 sol; AWG Max - 2 str; Additional Information - Screw Type: Socket Head, Brass; Manufacturer Series - GRC

Additional Info: Screw Type: Socket Head, Brass