ARLINGTON INDUSTRIES #781

Ground Clamp, 8 AWG - 2/0 AWG, 0.625 in. OD, Brass, Cable Parallel to Rod Connection

SKU: 01899700781
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Ground Clamp
Application: Cable to Rod
Connection Type: (1) Cable Parallel to Rod
Installation: Loop
Material: Brass
Rod Size: 5/8" Rod
Nominal OD: 0.625" OD
AWG Min: 8 sol
AWG Max: 2 str
Description
Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Rod, Direct Burial; Connection Type - (1) Cable Parallel to Rod; Installation - Loop, 1-Screw; Material - Brass; Rod Size - 5/8" Rod; Nominal OD - 0.625" OD; AWG Min - 8 sol; AWG Max - 2 str; Additional Information - Screw Type: Hex Head, Bronze
Additional Info: Screw Type: Hex Head, Bronze