ARLINGTON INDUSTRIES #720Z

Ground Clamp, 10/0 AWG - 2/0 AWG, 0.840 - 1.315 in. OD, Die-Cast Zinc, 42371 to 1 in. IPS

SKU: 01899772080
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel to Pipe
Installation: 2-Screw Clamp to Pipe
Material: Die Cast Zinc
IPS Size: 1/2 to 1" IPS
Nominal OD: 0.840 - 1.315" OD
AWG Min: 10 sol
AWG Max: 2 str
Description
Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Pipe/Rod; Connection Type - (1) Cable Parallel to Pipe; Installation - 2-Screw Clamp to Pipe, 1-Screw Wire Connector; Material - Die-Cast Zinc; IPS Size - 1/2 to 1" IPS; Nominal OD - 0.840 - 1.315" OD; AWG Min - 10 sol; AWG Max - 2 str