You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ARLINGTON INDUSTRIES #717DB

Ground Clamp, 10/0 AWG - 2/0 AWG, 0.275 - 1.500 in. OD, Brass, 42437 to 1 in. IPS

SKU # 01899712514
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel to Pipe
Installation: 2-Screw Clamp to Pipe
Material: Brass with Steel Hardware
IPS Size: 3/8 to 1" IPS
Nominal OD: 0.275 - 1.500" OD
AWG Min: 10 sol
AWG Max: 2 str

Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Pipe/Rod; Connection Type - (1) Cable Parallel to Pipe; Installation - 2-Screw Clamp to Pipe, 1-Screw Wire Connector; Material - Brass w/Steel Hardware; IPS Size - 3/8 to 1" IPS; Nominal OD - 0.275 - 1.500" OD; AWG Min - 10 sol; AWG Max - 2 str; Additional Information - Wire Connector: Open Lay-In Lug

Additional Info: Wire Connector: Open Lay-In Lug