Menu Search
Grounding-Bonding Clamps, Cable-Cable Vise-Type Connector, Mechanical Connection, Side Opening Vise Installation, Copper

HUBBELL #GC166

Vise-Type Connector, Mechanical Connection, Side Opening Vise Installation, Copper

SKU #09635930716
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Ground Clamp
Application: Overhead
Connection Type: Mechanical
Installation: Side Opening Vise

Grounding-Bonding Clamps, Cable-Cable: Connector Type - Ground Clamp; Application - Overhead, Lashing Wire to Messenger; Connection Type - Mechanical; Installation - Side Opening Vise, One Bolt; Additional Information - Messenger OD Range: 0.245-0.500". Lashing Wire: All Sizes

Additional Info: Messenger OD Range: 0.245-0.500". Lashing Wire: All Sizes