Menu Search
HUBBELL #GC140G2

Clamp, Grounding; Bronze Casting; Galvanized Steel Hardware; 2/0 sol - 250 mcm

SKU # 09635930654 Manufacturer Series: GC140
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Cable to Flat
Installation: Bolts
Material: Bronze Casting
AWG Min: 2/0 sol
AWG Max: 250mcm

Grounding-Bonding Clamps, Cable-Cable: Connector Type - Ground Clamp; Application - Cable to Flat; Installation - Bolts; Material - Bronze Casting, Galvanized Steel Hardware; AWG Min - 2/0 sol; AWG Max - 250 mcm; Additional Information - Cable Diameter: 0.365 - 0.575 in., Dimension: 1.63 in. L x 1.50 in. W x 2.13 in. H; Manufacturer Series - GC140

Additional Info: Cable Diameter: 0.365 - 0.575 in., Dimension: 1.63 in. L x 1.50 in. W x 2.13 in. H