Menu Search

BURNDY #KS17-DB

Servit Ground Clamp Cable to Cable, Direct Burial

SKU #78181011111
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Ground Clamp
Application: Cable to Cable
Connection Type: Mechanical
Installation: Split-Bolt
Material: Copper
AWG Min: 8 sol
AWG Max: 6 str

Grounding-Bonding Clamps, Cable-Cable: Connector Type - Ground Clamp; Application - Cable to Cable, Direct Burial; Connection Type - Mechanical; Installation - Split-Bolt; Material - Copper; AWG Min - 8 sol; AWG Max - 6 str; Manufacturer Series - Servit, KS-DB