Ground Clamp (1) Cable Right Angle to Bar

SKU: 78621031208
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Ground Clamp
Application: Cable to Bar
Connection Type: (1) Cable Right Angle to Bar
Installation: (1) Set-Screw Bar Clamp w/Cable Lug
Bar Thickness - in: 1/4 in.
AWG Min: 4 sol
AWG Max: 1 str
Grounding-Bonding Clamps, Bar-Flat Surface: Connector Type - Ground Clamp; Application - Cable to Bar; Connection Type - (1) Cable Right Angle to Bar; Installation - (1) Set-Screw Bar Clamp w/Cable Lug; Bar Thickness - in - 1/4; AWG Min - 4 sol; AWG Max - 1 str; Additional Information - No drilling required
Additional Info: No drilling required