Menu Search
Grounding-Bonding Clamps, Bar-Flat Surface Connector, Grounding Clamp, 4 sol - 2 str AWG

PENN-UNION CORP #GMS-2

Connector, Grounding Clamp, 4 sol - 2 str AWG

SKU #78503735600
Manufacturer Series: GMS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Ground Clamp
Application: Cable to Surface
Installation: (1) Bolt
Material: Copper
Bar Thickness: 1/4 in.
AWG Min: 4 sol
AWG Max: 2/0 str

Additional Info: Wire Diameter: 0.204 in - 0.419 in