Menu Search
Search
PENN-UNION CORP #GM-3

Connector, Grounding Clamp, 2 sol - 250 mcm

SKU # 78503735585 Manufacturer Series: GM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Cable to Surface
Installation: (1) Bolt
Material: Copper
Bar Thickness: 1/4 in.
AWG Min: 2/0 sol
AWG Max: 250mcm

Additional Info: Wire Diameter: 0.365 in - 0.575 in