Menu Search
NVENT CADDY #EL6CS

Bonding Lug Bronze Tin Plated

SKU # 78285666519 Manufacturer Series: EL6CS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Bonding Lug
Application: Cable to Surface
Material: Bronze Tin Plated
AWG Min: 14 sol
AWG Max: 6 str

Grounding-Bonding Clamps, Bar-Flat Surface: Connector Type - Bonding Lug; Application - Cable to Surface; Material - Bronze Tin Plated; AWG Min - 14 sol; AWG Max - 6 str; Manufacturer Series - EL6CS