Menu Search

HUBBELL #GC143A02

Ground Clamp, 4 AWG - 300 mcm, 1/4 in. thick Bar, Bronze, (1) Bolt to Bar Installation

SKU: 09635930693
Manufacturer Series: GC-143
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Ground Clamp
Application: Cable to Bar
Connection Type: 2 Cable Parallel to Bar with Spacer
Installation: 1 Bolt to Bar
Material: Bronze
Bar Thickness - in: 1/4 in.
AWG Min: 4 sol
AWG Max: 300mcm
Description
Grounding-Bonding Clamps, Bar-Flat Surface: Connector Type - Ground Clamp; Application - Cable to Bar; Connection Type - (2) Cable Parallel to Bar w/Spacer; Installation - (1) Bolt to Bar; Material - Bronze; Bar Thickness - in - 1/4; AWG Min - 4 sol; AWG Max - 300 mcm; Additional Information - Silicon Bronze Hardware; Manufacturer Series - GC-143
Additional Info: Silicon Bronze Hardware