Menu Search
BURNDY #GB-29TN

Ground Connector, Cable to Bar, Copper Alloy, 2/0 sol, 250 mcm

SKU # 78181093134
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Connector
Application: Cable to Bar
Material: Copper Alloy
AWG Min: 2/0 sol
AWG Max: 250mcm

Connector; Ground; 2/0 sol - 250 mcm AWG; Copper Alloy; Application: Cable to Bar