Menu Search
BURNDY #UCU28AC

Ground Clamp Polyethylene

SKU # 78181000627
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Connector Type: Ground Clamp
Application: Cable to Cable
Installation: (1) Bolt
Material: Polyethylene
AWG Min: 2 sol
AWG Max: 4/0 str

Grounding-Bonding Clamps, Bar-Flat Surface: Connector Type - Ground Clamp; Application - Cable To Cable; Installation - (1) Bolt; Material - Polyethylene; AWG Min - 2 sol; AWG Max - 4/0 str; Additional Information - Installation Torque: 120 lb

Additional Info: Installation Torque: 120 lb

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.