Menu Search
Grounding-Bonding Clamps, Bar-Flat Surface Ground Clamp (2) Cable Parallel to Bar Copper Alloy

BURNDY #GCM29

Ground Clamp (2) Cable Parallel to Bar Copper Alloy

SKU #78181000177
Manufacturer Series: GCM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Ground Clamp
Application: Cable to Bar
Connection Type: (2) Cable Parallel to Bar
Installation: (1) Bolt to Bar
Material: Copper Alloy
Bar Thickness: 1/4 in.
AWG Min: 2/0 sol
AWG Max: 250mcm