Menu Search

EATON CROUSE-HINDS SERIES #TGC40

Ground Clamp Cable to Tray

SKU: 78227427601
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Ground Clamp
Application: Cable to Tray
Connection Type: (1) Cable to Tray
Installation: 1-Screw Clamp to Tray, Jaw-Type Cable Clamp
Material: Malleable Iron
Tray Flange: All
AWG Min: 6 sol
AWG Max: 2/0 str
Description
Grounding-Bonding Cable Tray: Connector Type - Ground Clamp; Application - Cable to Tray; Connection Type - (1) Cable to Tray; Installation - 1-Screw Clamp to Tray, Jaw-Type Cable Clamp; Material - Malleable Iron; Tray Flange - All; AWG Min - 6 sol; AWG Max - 2/0 str