Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
APPLETON #TCGC

Ground Clamp Cable to Tray

SKU # 78138154174
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Cable to Tray
Connection Type: (1) Cable to Tray
Installation: 1-Screw Clamp to Tray, Jaw-Type Cable Clamp
Material: Aluminum, Steel 1/4 in. Hex Screws
Tray Flange: All
AWG Min: 6 sol
AWG Max: 2/0 str

Grounding-Bonding Cable Tray: Connector Type - Ground Clamp; Application - Cable to Tray; Connection Type - (1) Cable to Tray; Installation - 1-Screw Clamp to Tray, Jaw-Type Cable Clamp; Material - Aluminum, Steel 1/4"Hex Screws; Tray Flange - All; AWG Min - 6 sol; AWG Max - 2/0 str; Additional Information - Lay-in Lug

Additional Info: Lay-in Lug