Menu Search

THOMAS & BETTS #32011BD

Lug, Double-Barrel, 4/0 - 2/0 AWG Cu Conductor, Copper

SKU: 78621080280
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Barrel Lug
Material: Copper
Lug L x Tongue W: 4.63 x 1.75 in.
Conductor Type: Copper
Conductor Size - AWG MCM: 4/0 - 2/0 AWG
Screw/Stud Size: 1/2 in.
Description
Grounding-Bonding Cable Terminal Lugs: Type - Barrel Lug; Material - Copper; Lug L x Tongue W - 4.63 x 1.75 in.; Conductor Type - Cu; Conductor Size - AWG MCM - 4/0 - 2/0 AWG; Screw/Stud Size - 1/2 in.