THOMAS & BETTS #ADR35-21AR

Anti-Rotational Connector, Aluminum, 1 Stud Hole, 6 AWG - 350 MCM Conductor, 3/8 in. Screw/Stud

SKU: 78378614979
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Anti-Rotational Connector
Material: Aluminum
Stud Holes: 1
Conductor Type: CU/AL Cable
Conductor Size - AWG MCM: 6 AWG - 350 MCM
Screw/Stud Size: 3/8 in.
Description
Thomas and Betts new Anti-Rotational Connectors are designed with a rib on the bottom that keeps the connectors from turning, so there's no need to apply excessive torque and there's no danger of loosening connectors. The unique no turn rib provides a secure connection that eliminates conductor pinching that results from connector movement. The new no turn design feature solves a unique problem for electricians and installers. Larger conductors tend to get damaged in overtorque conditions and connectors are prone to loosen in applications where there is vibration such as motor loads. Inspectors and local standards boards are requiring electricians and installers to make provisions to eliminate these conditions and Blackburn Anti-Rotational Connectors are the solution.
Additional Info: Finish: Tin-Plated