PANDUIT #CLMAR2/0-14-Q

Lug, Grounding, Mechanical, Copper, Steel Screw

SKU: 07498340220
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Ground Lug
Material: Copper
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 14 - 2/0
Description
Grounding-Bonding Cable Terminal Lugs: Type - Ground Lug; Material - Copper; Conductor Type - CU Cable; Conductor Size - AWG MCM - 14 - 2/0; Additional Information - Steel Screw
Additional Info: Steel Screw