Menu Search
Grounding-Bonding Cable Terminal Lugs Lay-In Ground Bushing Lug Aluminum Alloy
ILSCO #GBL-1/0

Lay-In Ground Bushing Lug Aluminum Alloy

SKU # 78366996010 Manufacturer Series: GBL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Lay-In Ground Bushing Lug
Material: Aluminum Alloy
Lug L x Tongue W: 1.625 x 0.625 in
Stud Holes: 1
Conductor Type: CU/AL Cable
Conductor Size - AWG MCM: 14 sol - 1/0 str
Screw/​Stud Size: 1/4 in

Additional Info: Slot Head Screw