The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
BURNDY #KPB4CG1

Lay-In Ground Lug Copper

SKU # 78181010023 Manufacturer Series: KPB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Lay-In Ground Lug
Material: Copper
Lug L x Tongue W: 0.950 x 0.610 in
Stud Holes: 1
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 10 - 4 str
Screw/​Stud Size: #10

Grounding-Bonding Cable Terminal Lugs: Type - Lay-In Ground Lug; Material - Copper; Lug L x Tongue W - 0.950 x 0.610 in; Stud Holes - 1; Conductor Type - CU Cable; Conductor Size - AWG MCM - 10 - 4 str; Screw/Stud Size - #10; Additional Information - Slot Head Screw; Manufacturer Series - KPB

Additional Info: Slot Head Screw

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.