Menu Search
Search
BURNDY #YGHA282N

Hylug™ Heavy Duty Ground Terminal Copper

SKU # 78181022037 Manufacturer Series: YGHA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Heavy Duty Ground Terminal
Material: Copper
Lug L x Tongue W: 4.94 x 1.22 in
Stud Holes: 2
Stud Hole Spacing: 1.75 in
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 4/0 AWG
Screw/​Stud Size: 1/2"

Additional Info: Approved for direct burial in earth or concrete. Prefilled with Penetrox compound

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.