Menu Search

BURNDY #YGS26

Hylink Ground Cable Splice Copper

SKU: 78181022041
Manufacturer Series: YGS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Ground Cable Splice
Material: Copper
Conductor Type: Copper Cable
Conductor Size: 2/0 AWG
Length: 3.13 in.
Installation: W26VT X26RT (4)Crimp, U26RT (2)Crimp
Description
Grounding-Bonding Cable Splice: Type - Ground Cable Splice; Material - Copper; Conductor Type - CU Cable; Conductor Size - 2/0 AWG; Length - 3.13 in; Installation - W26VT X26RT (4)Crimp, U26RT (2)Crimp; Additional Information - Approved for direct burial in earth or concrete. Prefilled with Penetrox compound; Manufacturer Series - Hylink YGS
Additional Info: Approved for direct burial in earth or concrete. Prefilled with Penetrox compound