Menu Search
Search
BURNDY #YGIBW284622N

Groundlink Cable to Beam Ground Connector Wide Flange Beam (Flat Flange)

SKU # 78181003938 Manufacturer Series: YGIB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Connector Type: Cable to Beam Ground Connector
Application: Wide Flange Beam (Flat Flange)
Flange Thickness: 0.4 - 0.462 in.
Material: Copper

Additional Info: Terminal and Hardware (order separately): Terminal YGHA-2N Series 2-4/0 AWG, Terminal Mounting Hardware TMHG-42

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.