THOMAS & BETTS #52090

Compression Ground Plate 1/0 AWG - 2/0 AWG

SKU: 78621052090
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compression Ground Plate
Cable Size: 1/0 AWG - 2/0 AWG
Cable Crimp Die: 66
Material: Copper
Plate Holes: (4) 3/8" Tapped
Plate Hole Spacing: 1" O.C.
Manufacturer Series: Color-Keyed
Description
Grounding-Bonding Cable Grid-Plate: Type - Compression Ground Plate; Cable Size - 1/0 AWG - 2/0 AWG; Cable Crimp Die - 66; Material - Copper; Plate Holes - (4) 3/8" Tapped; Plate Hole Spacing - 1" O.C.; Manufacturer Series - Color-Keyed