Menu Search
Grounding-Bonding Cable Grid-Plate Compression Ground Plate 250 MCM - 500 MCM

BURNDY #YGF34-2N

Compression Ground Plate 250 MCM - 500 MCM

SKU #78181000213
Manufacturer Series: YGF
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Ground Plate
Cable Size: 250 MCM - 500 MCM
Cable Crimp Die: U1011 S1011 P1011
Material: Copper
Plate Size: 2.00 x 3.25 x 1.31 in
Plate Holes: (2) 1/2" Tapped
Plate Hole Spacing: 1 3/4" O.C.

Grounding-Bonding Cable Grid-Plate: Type - Compression Ground Plate; Cable Size - 250 MCM - 500 MCM; Cable Crimp Die - U1011 S1011 P1011; Material - Copper; Plate Size - 2.00 x 3.25 x 1.31 in; Plate Holes - (2) 1/2" Tapped; Plate Hole Spacing - 1 3/4" O.C.; Additional Information - Approved for direct burial in earth or concrete. Prefilled with Penetrox compound; Manufacturer Series - YGF

Additional Info: Approved for direct burial in earth or concrete. Prefilled with Penetrox compound