Menu Search
BURNDY #YGF294N

Compression Ground Plate 2 AWG - 250 MCM

SKU # 78181022051 Manufacturer Series: YGF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Compression Ground Plate
Cable Size: 2 AWG - 250 MCM
Cable Crimp Die: U997
Material: Copper
Plate Size: 3.25 x 3.25 x 1.31 in
Plate Holes: (4) 1/2" Tapped
Plate Hole Spacing: 1 3/4" O.C.

Additional Info: Approved for direct burial in earth or concrete. Prefilled with Penetrox compound

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.