Menu Search
Grounding-Bonding Cable-Cable Taps, Compression Compression Tap, C-Tap, 8 AWG Run/12 AWG Tap, CU, Copper
PENN-UNION CORP #RTC3

Compression Tap, C-Tap, 8 AWG Run/12 AWG Tap, CU, Copper

SKU # 78503726832
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Connector Type: Compression Ground Tap
Shape: C-Tap
Application: Cable to Cable Tapping, Splicing or Pigtailing, Direct Burial
Min Run/​Tap: 8 AWG Run/12 AWG Tap
Max Run/​Tap: 6 AWG Run/8 AWG Tap
Conductor Type: Copper
Material: Copper
Color Code: Gray