You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #GCE500-250

Ground Connector, E-Style, Run 250 kcmil/Tap 1/0 AWG Min, Run 500 kcmil/Tap 250 Kcmil Max

SKU # 07498300958 Manufacturer Series: GCE
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Ground
Shape: E-Style
Application: Direct Burial
Min Run/​Tap: 250 kcmil / Tap 1/0 str
Max Run/​Tap: Run 500 kcmil / Tap 250 Kcmil
Conductor Type: Copper
Color Code: Blue

Additional Info: LxWxH: 1.00 x 1.32 x 2.85 in (25.4 x 33.4 x 72.4 mm)