Compression Ground C-Tap

SKU: 78181010259
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Compression Ground
Shape: C-Tap
Min Run/Tap: Run 6 AWG / Tap 8 AWG
Conductor Type: Copper
Material: Copper
Manufacturer Series: Crimpit, YGC
Grounding-Bonding Cable-Cable Taps, Compression: Connector Type - Compression Ground; Shape - C-Tap; Min Run/Tap - Run 6 AWG / Tap 8 AWG; Conductor Type - CU; Material - Copper; Manufacturer Series - Crimpit, YGC