Menu Search
Grounding-Bonding Cable-Cable-Rod Taps Compression Ground C-Tap, Cross Connect

BURNDY #YGL34C34

Hygrid Compression Ground C-Tap, Cross Connect

SKU #78181022005
Manufacturer Series: YGL-C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Compression Ground
Shape: C-Tap, Cross Connect
Application: Cable to Cable/Rod, Direct Burial
Material: Copper, Oxide Inhibitor
Min Run/Tap: Run 250mcm Str / Tap 250mcm Str
Max Run/Tap: Run 500mcm Str / Tap 500mcm Str
Rod Size: 5/8-3/4"
Grid Size: 5-6 Rebar